false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

DPA51 3-Phase Monitoring Relay SPDT 5A 208-480VAC

Product Type: Monitoring Relays
Mfr Number: DPA51CM44
Part Number: 2500593095

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Phase monitoring relay
Phase monitoring relay
Feature Feature details
Type of electric connection Screw connection
Function over voltage detection No
Phase sequence monitoring Yes
Phase imbalance monitoring Yes
With detachable clamps No
Function under voltage detection No
Rated control supply voltage Us at AC 50HZ 208 - 480 V
Width 67.2 mm
Depth 17.5 mm
Height 81 mm
Voltage type for actuating AC
Phase failure detection Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.