false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Output Interfacemodule 9.5mm Electromechanical 24V DC 1 NC

Product Type: Industrial Plug In Relays
Mfr Number: ABR2S102B
Part Number: 1070015637

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Installation relay
Installation relay
Feature Feature details
Type of control voltage 1 DC
Supply voltage 230 - 230 V
Control voltage 2 24 - 24 V
Frequency control voltage 1 50 - 60 Hz
Control voltage 1 24 - 24 V
Width in number of modular spacings 1
Rated current 1 A
Type of control voltage 2 DC
Max. switching current (cos phi = 0.6) 0 A
Max. load fluorescent lamp (parallel compensated) 0 VA
Max. incandescent lamp load 0 W
Max. load fluorescent lamp 0 VA
Voltage type of supply voltage AC
Max. load fluorescent lamp (Duo circuit) 0 VA
Built-in depth 78 mm
Function Partially electronic
Mounting method DIN rail
Frequency control voltage 2 0 - 0 Hz

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.