false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

4PDT Electromagnetic Relay 7A 250VAC

Product Type: Industrial Plug In Relays
Mfr Number: 55.34.8.024.0054
Part Number: 2500347913

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Switching relay
Switching relay
Feature Feature details
Type of electric connection Plug-in connection
With forced-guided contacts No
Complete with socket No
Rated control supply voltage Us at AC 60HZ 24 - 24 V
Rated control supply voltage Us at AC 50HZ 24 - 24 V
Height 37.2 mm
Number of contacts as normally open contact 0
Depth 27.7 mm
Number of contacts as change-over contact 4
Number of contacts as normally closed contact 0
Width 20.7 mm
Drive, switching attitude Mono stable
Voltage type for actuating AC
Degree of protection (IP) IP40
Type of switch contact Simple contact
Drive, polarization Polarity free
With detachable clamps No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.