false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Simotics GP 2-Pole 3-Phase 7.5/8.6kW 690V 3560RPM IM B3 Low-Voltage Motor

Product Type: AC
Mfr Number: 1LE1003-1CA13-4AA4
Part Number: 2501022090

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Electric motor
Electric motor
Feature Feature details
Degree of protection (IP) IP55
Nominal torque 25 Nm
Rated performance at rated frequency 8.6 kW
Rated rotational speed at rated frequency 3560 Upm
Number of poles 2
Number of phases 3
Rated voltage 690 V
Rated current 13.1 A
Energy efficiency class IE3
Cooling method Air
Voltage type AC
Construction type IM 1001 (B3)
Insulation class acc. IEC F
Duty cycle S1
Operation temperature -20 - 40 °C

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.