false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Simotics GP 2-Pole 3-Phase 11/12.6kW 690V 3560RPM IM B5 Low-Voltage Motor

Product Type: AC
Mfr Number: 1LE1003-1DA23-4FA4
Part Number: 2501022099

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Electric motor
Electric motor
Feature Feature details
Duty cycle S1
Nominal torque 36 Nm
Rated performance at rated frequency 12.6 kW
Number of poles 2
Rated rotational speed at rated frequency 3560 Upm
Number of phases 3
Rated current 19.6 A
Rated voltage 690 V
Energy efficiency class IE3
Construction type IM 3001 (B5)
Cooling method Air
Voltage type AC
Insulation class acc. IEC F
Degree of protection (IP) IP55
Operation temperature -20 - 40 °C

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.