Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Frequency converter =< 1 kV | |
With control unit | Yes |
---|---|
Application in domestic- and commercial area permitted | No |
Supporting protocol for INTERBUS | No |
Supporting protocol for SERCOS | No |
Supporting protocol for Data-Highway | No |
With PC connection | Yes |
Supporting protocol for MODBUS | Yes |
Supporting protocol for ASI | No |
Supporting protocol for PROFIsafe | No |
Supporting protocol for SUCONET | No |
Supporting protocol for AS-Interface Safety at Work | No |
Supporting protocol for TCP/IP | Yes |
4-quadrant operation possible | Yes |
Supporting protocol for PROFIBUS | Yes |
Supporting protocol for LON | No |
Supporting protocol for DeviceNet Safety | No |
Mains voltage | 380 - 500 V |
Supporting protocol for Foundation Fieldbus | No |
Supporting protocol for INTERBUS-Safety | No |
Supporting protocol for KNX | No |
With optical interface | No |
Application in industrial area permitted | Yes |
Supporting protocol for PROFINET IO | Yes |
Supporting protocol for CAN | Yes |
Supporting protocol for PROFINET CBA | No |
Integrated breaking resistance | Yes |
Supporting protocol for EtherNet/IP | Yes |
Supporting protocol for BACnet | No |
Supporting protocol for DeviceNet | Yes |
Supporting protocol for SafetyBUS p | No |
Supporting protocol for other bus systems | Yes |
Max. output at quadratic load at rated output voltage | 0.75 kW |
---|---|
Degree of protection (IP rating) | IP66 |
Mains frequency | 50/60 Hz |
Type of converter | U converter |
Degree of protection (NEMA) | 4X |
Number of phases output | 3 |
Power consumption | - W |
Number of HW-interfaces RS-485 | 1 |
Max. output frequency | 599 Hz |
Number of HW-interfaces PROFINET | 0 |
Number of HW-interfaces USB | 0 |
Relative symmetric net voltage tolerance | 10 % |
Nominal output current I2N | 2.3 A |
Number of digital inputs | 7 |
Number of HW-interfaces industrial Ethernet | 0 |
Number of phases input | 3 |
Number of HW-interfaces RS-422 | 0 |
Number of HW-interfaces parallel | 0 |
Number of HW-interfaces RS-232 | 0 |
Relative symmetric net frequency tolerance | 5 % |
Max. output at linear load at rated output voltage | 0.75 kW |
Depth | 200 mm |
Width | 250 mm |
Number of HW-interfaces serial TTY | 0 |
Height | 340 mm |
Number of analogue inputs | 3 |
Number of digital outputs | 3 |
Number of HW-interfaces other | 1 |
Max. output voltage | 500 V |
Number of analogue outputs | 1 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.