false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Sinamics V20 Inverter Drive 2.2kW 380-480V AC Integrated Filter C3 I/O Interface

Product Type: Variable Speed Drives
Mfr Number: 6SL3210-5BE22-2CV0
Part Number: 1050458538

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Frequency converter =< 1 kV
Frequency converter =< 1 kV
Feature Feature details
Mains frequency 50/60 Hz
Width 90 mm
Number of analogue outputs 1
Number of digital outputs 2
Number of digital inputs 4
Nominal output current I2N 5.6 A
Weight 1100 g
Height 166 mm
Height 166 mm
Max. output frequency 550 Hz
Width 90 mm
Max. output voltage 480 V
Number of analogue inputs 2
Depth 145.5 mm
Type of converter U converter
Max. output at linear load at rated output voltage 2.2 kW
Depth 146 mm
Number of phases input 3
Mains voltage 380 - 480 V

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.