false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

MicroMaster 430 3-Phase In Inverter Drive 18.5kW 400V AC 38A

Product Type: Variable Speed Drives
Mfr Number: 6SE6430-2AD31-8DA0
Part Number: 1052084600

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Frequency converter =< 1 kV
Frequency converter =< 1 kV
Feature Feature details
Supporting protocol for SafetyBUS p No
With PC connection Yes
Supporting protocol for other bus systems Yes
Supporting protocol for SUCONET No
Supporting protocol for DeviceNet Yes
Supporting protocol for Data-Highway No
Supporting protocol for MODBUS No
Supporting protocol for KNX No
Supporting protocol for INTERBUS No
Supporting protocol for CAN Yes
Supporting protocol for PROFIBUS Yes
Supporting protocol for ASI No
Supporting protocol for SERCOS No
Supporting protocol for INTERBUS-Safety No
Supporting protocol for PROFIsafe No
Supporting protocol for PROFINET IO No
Supporting protocol for PROFINET CBA No
Supporting protocol for Foundation Fieldbus No
Supporting protocol for EtherNet/IP No
Supporting protocol for DeviceNet Safety No
Supporting protocol for AS-Interface Safety at Work No
Application in domestic- and commercial area permitted No
Application in industrial area permitted Yes
Integrated breaking resistance No
4-quadrant operation possible No
Supporting protocol for TCP/IP No
With optical interface No
Supporting protocol for LON No
Number of HW-interfaces RS-485 1
Number of HW-interfaces RS-232 1
Number of HW-interfaces RS-422 0
Number of HW-interfaces industrial Ethernet 0
Depth 245 mm
Height 520 mm
Width 275 mm
Degree of protection (IP) IP20
Mains frequency 50/60 Hz
Type of converter U converter
Number of phases input 3
Number of HW-interfaces serial TTY 0
Number of HW-interfaces USB 0
With control unit No
Mains voltage 380 - 480 V
Nominal output current I2N 38 A
Max. output voltage 480 V
Relative symmetric net frequency tolerance 10 %
Relative symmetric net voltage tolerance 10 %
Max. output at quadratic load at rated output voltage 18.5 kW
Max. output frequency 650 Hz
Number of interfaces PROFINET 0
Number of HW-interfaces parallel 0
Number of HW-interfaces other 0
Number of phases output 3

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.