false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

ATV31CU11M2 Enclosed VSD 1.1kW 240V

Product Type: Variable Speed Drives
Mfr Number: ATV31CU11M2
Part Number: 2500152599

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Frequency converter =< 1 kV
Frequency converter =< 1 kV
Feature Feature details
Supporting protocol for PROFINET CBA No
Application in industrial area permitted Yes
4-quadrant operation possible No
Supporting protocol for EtherNet/IP No
Application in domestic- and commercial area permitted Yes
Supporting protocol for SafetyBUS p No
Supporting protocol for PROFIsafe No
Supporting protocol for DeviceNet Safety No
Supporting protocol for AS-Interface Safety at Work No
With PC connection Yes
Supporting protocol for LON No
With control unit Yes
Supporting protocol for Foundation Fieldbus No
With optical interface No
Supporting protocol for ASI No
Integrated breaking resistance No
Supporting protocol for INTERBUS-Safety No
Supporting protocol for SERCOS No
Supporting protocol for MODBUS Yes
Supporting protocol for KNX No
Supporting protocol for PROFINET IO No
Supporting protocol for Data-Highway No
Supporting protocol for other bus systems No
Supporting protocol for SUCONET No
Supporting protocol for DeviceNet Yes
Supporting protocol for INTERBUS No
Supporting protocol for CAN Yes
Supporting protocol for PROFIBUS Yes
Max. output frequency 500 Hz
Nominal output current I2N 6.9 A
Width 215 mm
Relative symmetric net frequency tolerance 5 %
Height 297 mm
Max. output at linear load at rated output voltage 1.1 kW
Depth 192 mm
Mains frequency 50/60 Hz
Type of converter I converter
Number of phases input 1
Degree of protection (IP) IP55
Relative symmetric net voltage tolerance 10 %
Max. output voltage 230 V
Number of HW-interfaces industrial Ethernet 0
Supporting protocol for TCP/IP No
Mains voltage 200 - 240 V
Number of HW-interfaces RS-232 0
Number of HW-interfaces other 12
Number of interfaces PROFINET 0
Number of HW-interfaces USB 0
Max. output at quadratic load at rated output voltage 0 kW
Number of HW-interfaces serial TTY 0
Number of HW-interfaces parallel 0
Number of HW-interfaces RS-422 0
Number of HW-interfaces RS-485 1
Number of phases output 3

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day