false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

Overload Relay 10 to 13A Black

Product Type: Overloads
Mfr Number: NLOLC7
Part Number: 1051042845

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Thermal overload relay
Thermal overload relay
Feature Feature details
Type of electrical connection of main circuit Screw connection
Adjustable current range 10 - 13 A
Number of auxiliary contacts as normally open contact 1
Warranty 1
Depth 95 mm
Motor rating - 400V/3PH AC-3 5.5 kW
Weight 120 g
Height 60 mm
Number of auxiliary contacts as normally closed contact 1
Max. rated operation voltage Ue 400 V
Motor rating - 230V/1PH AC-3 1.5 kW
Colour Black
Width 45 mm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.