false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

TeSys H STO 2.4A 24VDC

Product Type: Motor Starters
Mfr Number: LZ7H2X4BD
Part Number: 2500893201

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Motor starter/Motor starter combination
Motor starter/Motor starter combination
Feature Feature details
Degree of protection (IP) IP20
Supporting protocol for DeviceNet No
Supporting protocol for SUCONET No
Supporting protocol for MODBUS No
Supporting protocol for LON No
Rail mounting possible Yes
Supporting protocol for SERCOS No
With short-circuit release No
Supporting protocol for INTERBUS-Safety No
Supporting protocol for SafetyBUS p No
Supporting protocol for PROFIsafe No
Supporting protocol for PROFINET IO No
Temperature compensated overload protection Yes
Supporting protocol for AS-Interface Safety at Work No
Supporting protocol for DeviceNet Safety No
Supporting protocol for EtherNet/IP No
Supporting protocol for Foundation Fieldbus No
Supporting protocol for other bus systems No
Supporting protocol for Data-Highway No
Supporting protocol for CAN No
Voltage type for actuating DC
Type of electrical connection of main circuit Screw connection
Type of electrical connection for auxiliary- and control current circuit Screw connection
Release class CLASS 10
Kind of motor starter Direct starter
Rated operation power at AC-3, 400 V 0.75 kW
Number of auxiliary contacts as normally open contact 0
Ambient temperature, upper operating limit 70 °C
Rated operation power at AC-3, 230 V, 3-phase 0.37 kW
Rated operation current at AC-3, 400 V 2.4 A
Number of auxiliary contacts as normally closed contact 0
Supporting protocol for PROFIBUS No
Overload release current setting 0.18 - 2.4 A
Supporting protocol for INTERBUS No
Supporting protocol for ASI No
Supporting protocol for TCP/IP No
Supporting protocol for PROFINET CBA No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.