false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Linergy FT On-Terminal 4 Tap-OFFs Combo Busbar 3-Pole 63A 45mm

Product Type: Motor Starters
Mfr Number: GV2G445
Part Number: 2500061283

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Phase busbar
Phase busbar
Feature Feature details
Length 180 mm
Max. rated operation voltage Ue 690 V
Suitable for devices with N-busbar No
Pitch dimensions 45 mm
Suitable for devices with auxiliary switch No
Rated short-time withstand current lcw 0 kA
Suitable for number of devices 4
Number of modular spacings 10
Rated surge voltage 0 kV
Conditioned rated short-circuit current Iq 0 kA
Number of poles 3
Rated permanent current Iu 63 A
Number of phases 3
Cross section 0 mm²
Type of electric connection Fork
Insulated Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.