false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Direct-On-Line Starter 5.5kW 415V 12A

Product Type: Motor Starters
Mfr Number: LE1GBKO55N7
Part Number: 2500127040

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Motor starter/Motor starter combination
Motor starter/Motor starter combination
Feature Feature details
Kind of motor starter Direct starter
Rated control supply voltage Us at AC 60HZ 415 V
Depth 156.5 mm
Height 212 mm
Rated operation power at AC-3, 230 V, 3-phase 3 kW
Rated operation current Ie 12 A
Width 124 mm
Rated operation power at AC-3, 400 V 5.5 kW
Degree of protection (IP) IP65
Voltage type for actuating AC
Rated control supply voltage Us at AC 50HZ 415 V

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.