false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

400V Motor Reversing Starter 5.5kW Grey

Product Type: Motor Starters
Mfr Number: NLRVM45C
Part Number: 1051042856

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Motor starter/Motor starter combination
Motor starter/Motor starter combination
Feature Feature details
Type of electrical connection of main circuit Screw connection
Suitable for surface mounting Yes
Rated control supply voltage Us at AC 60HZ 400 V
Depth 149 mm
Warranty 1
Depth 149 mm
Height 184 mm
Width 184 mm
Width 184 mm
Weight 2540 g
Height 184 mm
Rated operation power at AC-3, 400 V 5.5 kW
Control voltage 400 V
Degree of protection (IP) IP55
Colour Grey
Kind of motor starter Reversing starter
Voltage type for actuating AC
Rated control supply voltage Us at AC 50HZ 400 V

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.