false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

TeSys 3 Pole 4 - 6.3A Thermal-Magnetic Motor Pushbutton Circuit Breaker

Product Type: Motor Circuit Breakers
Mfr Number: GV2ME10
Part Number: 2500089424

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Motor protection circuit-breaker
Motor protection circuit-breaker
Feature Feature details
Type of electrical connection of main circuit Screw connection
Width 44.5 mm
Depth 78.2 mm
Height 89 mm
Weight 260 g
Overload release current setting 4 - 6.3 A
Rated operating voltage 690 - 690 V
Adjustment range undelayed short-circuit release 0 - 0 A
Thermal protection Yes
With integrated auxiliary switch No
With integrated under voltage release No
Rated short-circuit breaking capacity lcu at 400 V, AC 100 kA
Rated operation power at AC-3, 230 V 0 kW
Switch off technique Thermomagnetic
Device construction Complete device in housing
Degree of protection (IP) IP20
Type of control element Push button
Width 45 mm
Height 89 mm
Depth 78.2 mm
Rated operation power at AC-3, 400 V 2.2 kW
Rated permanent current Iu 6.3 A
Number of poles 3
Phase failure sensitive Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.