false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Acti9 iC60H 1-Pole 6A Curve-B Miniature Circuit Breaker 10/15kA

Product Type: Motor Circuit Breakers
Mfr Number: A9F53106
Part Number: 2500579647

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Miniature circuit breaker (MCB)
Miniature circuit breaker (MCB)
Feature Feature details
Release characteristic B
Weight 125 g
Frequency 50 - 60 Hz
Rated voltage 240 V
Number of poles (total) 1
Rated short-circuit breaking capacity Icn EN 60898 at 230 V 10 kA
Depth 78.5 mm
Width 18 mm
Rated short-circuit breaking capacity Icu IEC 60947-2 at 230 V 15 kA
Rated current 6 A
Voltage type AC
Colour White
Degree of protection (IP) IP20
Height 85 mm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.