false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

TeSys D 18A Contactor 3NO 240V AC Coil with Protective Cover

Product Type: Contactors
Mfr Number: LC1D18U7
Part Number: 2500090990

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Power contactor, AC switching
Power contactor, AC switching
Feature Feature details
Type of electrical connection of main circuit Screw connection
Rated control supply voltage Us at AC 60HZ 240 - 240 V
Rated control supply voltage Us at AC 50HZ 240 - 240 V
Width 45 mm
Weight 330 g
Height 77 mm
Rated operation current Ie at AC-3, 400 V 18 A
Depth 86 mm
Rated operation current Ie at AC-1, 400 V 32 A
Rated operation power at AC-4, 400 V 4 kW
Number of auxiliary contacts as normally open contact 1
Number of auxiliary contacts as normally closed contact 1
Number of normally closed contacts as main contact 0
Number of main contacts as normally open contact 3
Rated operation power at AC-3, 400 V 7.5 kW
Voltage type for actuating AC
Material Copper (Conductor), PVC (Insulation, Sheath)
Modular version No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.