false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Acti 9 Contactor iCT 2NO 230-240V 25A 81 x 36 x 68mm White

Product Type: Contactors
Mfr Number: A9C20732
Part Number: 2500579603

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Installation contactor for distribution board
Installation contactor for distribution board
Feature Feature details
Voltage type (operating voltage) AC
Additional equipment possible Yes
Rated excitation voltage 230 - 240 V
Rated operating voltage 250 V
Number of contacts as normally open contact 2
Rated operation current 25 A
Max. load fluorescent lamp (parallel compensated) 1200 VA
Max. load fluorescent lamp (Duo circuit) 2400 VA
Max. load fluorescent lamp 1200 VA
Max. incandescent lamp load 2850 W
Utility category 7
Number of modular spacings 2
Built-in depth 60 mm
Number of normally closed contacts 0
Number of normally open contacts 2
Degree of protection (IP) IP20
Voltage type (excitation voltage) AC
Slider for hand switch No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.