false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

Acti 9 Contactor iCT 2NO 220-240V 25A 81 x 36 x 60mm White

Product Type: Contactors
Mfr Number: A9C20834
Part Number: 2500577609

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Installation contactor for distribution board
Installation contactor for distribution board
Feature Feature details
Voltage type (operating voltage) AC
Slider for hand switch No
Additional equipment possible Yes
Rated operating voltage 400 V
Max. incandescent lamp load 2850 W
Built-in depth 60 mm
Rated operation current 25 A
Number of contacts as normally open contact 2
Max. load fluorescent lamp (Duo circuit) 2400 VA
Max. load fluorescent lamp 1200 VA
Number of normally open contacts 4
Number of normally closed contacts 0
Utility category 7
Max. load fluorescent lamp (parallel compensated) 1200 VA
Number of modular spacings 4
Degree of protection (IP) IP20
Voltage type (excitation voltage) AC
Rated excitation voltage 220 - 240 V

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.