false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

Preventa XY2CE2A296 130V E-Stop Rope Pull Switch 2 NC + 2 NO 70m

Product Type: Trip & Grab Wire Switches
Mfr Number: XY2CE2A296
Part Number: 2500152150

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Emergency stop pull cord switch
Emergency stop pull cord switch
Feature Feature details
Colour White
Height 142 mm
Weight 1470 g
Depth 105 mm
Width 195 mm
Number of contacts as normally closed contact 2
Max. length of pull cord 70 m
Number of contacts as change-over contact 0
Number of contacts as normally open contact 2
Degree of protection (IP) IP66
Ambient temperature -25 - 70 °C

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day