false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Preventa XPSAC5121 Emergency Stop 24 V AC

Product Type: Safety Relays
Mfr Number: XPSAC5121
Part Number: 2500153959

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Device for monitoring of safety-related circuits
Device for monitoring of safety-related circuits
Feature Feature details
Category according to EN 954-1 3
Rated control supply voltage Us at AC 60HZ 24 - 24 V
Rated control supply voltage Us at DC 24 - 24 V
With approval according to UL Yes
With detachable clamps No
With start input No
With feedback circuit Yes
Rail mounting possible Yes
With muting function No
With approval for TÜV No
With approval for BG BIA Yes
Suitable for monitoring of magnetic switches No
Suitable for monitoring of proximity switches No
Suitable for monitoring of emergency-stop circuits Yes
Suitable for monitoring of position switches Yes
Suitable for monitoring of optoelectronic protection equipment No
Suitable for monitoring of tactile sensors No
Rated control supply voltage Us at AC 50HZ 24 - 24 V
Weight 160 g
Release-delay 0 - 0 s
Evaluation inputs 1-channel
SIL according to IEC 61508 2
Performance level acc. EN ISO 13849-1 Level d
Type of safety acc. IEC 61496-1 1
Voltage type for actuating AC/DC
Width 9268 mm
Depth 114 mm
Height 99 mm
Number of outputs, safety related, undelayed, with contact 3
Number of outputs, safety related, undelayed, semiconductors 0
Number of outputs, safety related, delayed, with contact 0
Number of outputs, safety related, delayed, semiconductors 0
Number of outputs, signalling function, undelayed, with contact 1
Number of outputs, signalling function, delayed, with contact 0
Number of outputs, signalling function, undelayed, semiconductors 0
Number of outputs, signalling function, delayed, semiconductors 0
Suitable for monitoring of valves No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day