false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

PNOZ s7.2 Series Safety Relay 4 N/O 1 N/C 24 VDC

Product Type: Safety Relays
Mfr Number: 750177
Part Number: 1051014819

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Device for monitoring of safety-related circuits
Device for monitoring of safety-related circuits
Feature Feature details
Model Expansion device
Rail mounting possible No
With approval according to UL No
With approval for TÜV No
Suitable for monitoring of optoelectronic protection equipment No
Suitable for monitoring of magnetic switches No
With start input No
With approval for BG BIA No
Suitable for monitoring of position switches No
Suitable for monitoring of proximity switches No
With detachable clamps No
With feedback circuit No
With muting function No
Suitable for monitoring of tactile sensors No
Evaluation inputs 1-channel
Width 17.5 mm
Type of electric connection Screw connection
Height 98 mm
Weight 170 g
Depth 120 mm
Height 98 mm
Depth 120 mm
Width 17.5 mm
Release-delay 0.05 s
Suitable for monitoring of emergency-stop circuits No
Suitable for monitoring of valves No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.