false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

XUSL type 4, Finger protection, Std sensing range, Hp = 760mm, R=14mm

Product Type: Light Curtains
Mfr Number: XUSL4E14F076N
Part Number: 2500894650

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Light curtain
Light curtain
Feature Feature details
Explosion safety category for gas None
Safety field height 760 mm
Number of protected contact energized outputs 0
Max. output current at protected output 400 mA
Number of contact energized outputs with signalling function 0
Rated control supply voltage Us at DC 24 - 24 V
Ambient temperature -10 - 55 °C
Rated control supply voltage Us at AC 50HZ 0 - 0 V
Rated control supply voltage Us at AC 60HZ 0 - 0 V
Reduced resolution No
With beam coding No
With muting function Yes
With restart blockage Yes
Fade-out possible No
With monitoring function downstream switching devices No
Cascadable No
Clock control possible No
Suitable for safety functions Yes
Height of sensor 813 mm
Number of semiconductor outputs with signalling function 0
Explosion safety category for dust None
Type of safety acc. IEC 61496-1 4
Scope of delivery of the one-way system Transmitter and receiver
Voltage type DC
Degree of protection (IP) IP65
Operation agent-safety class Safety class 3
Type of electric connection Connector M12
Type of switching output of the OSSD PNP
Switching voltage of OSSD at state "high" 24 V
Wavelength of the sensor 950 nm
Resolution of the light curtain 14 mm
Detection power for test bodies 14 mm
Transmission range of the safety field 6 m
Number of protected semiconductor outputs 2
Time of reaction 11 ms
Width sensor 29.4 mm
Length of sensor 31 mm
Override possible No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.