false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

XUSL type 2 Hand protection, Std sensing range, Hp = 1660mm, R=30mm

Product Type: Light Curtains
Mfr Number: XUSL2E30H166N
Part Number: 2500894609

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Light curtain
Light curtain
Feature Feature details
Explosion safety category for dust None
Transmission range of the safety field 12 m
Number of protected contact energized outputs 0
Max. output current at protected output 400 mA
Number of contact energized outputs with signalling function 0
Rated control supply voltage Us at DC 24 - 24 V
Ambient temperature -10 - 55 °C
Rated control supply voltage Us at AC 50HZ 0 - 0 V
Rated control supply voltage Us at AC 60HZ 0 - 0 V
Reduced resolution No
With beam coding No
With muting function Yes
Fade-out possible No
With restart blockage Yes
With monitoring function downstream switching devices No
Cascadable No
Override possible No
Clock control possible No
Safety field height 1660 mm
Number of semiconductor outputs with signalling function 0
Type of safety acc. IEC 61496-1 2
Explosion safety category for gas None
Operation agent-safety class Safety class 1
Scope of delivery of the one-way system Transmitter and receiver
Voltage type DC
Degree of protection (IP) IP65
Type of electric connection Connector M12
Type of switching output of the OSSD PNP
Switching voltage of OSSD at state "high" 24 V
Wavelength of the sensor 950 nm
Time of reaction 21 ms
Number of protected semiconductor outputs 2
Width sensor 29.4 mm
Length of sensor 31 mm
Height of sensor 1713 mm
Resolution of the light curtain 30 mm
Detection power for test bodies 30 mm
Suitable for safety functions Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.