false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

Preventa XCSDMP5002 3 Pole Coded Magnetic Safety Switch 1 NC + 2 NO 2m

Product Type: Guard Switches Mechanical
Mfr Number: XCSDMP5002
Part Number: 2500153490

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
End switch
End switch
Feature Feature details
Type of interface None
Length of sensor 13 mm
Number of contacts as normally closed contact 1
Weight 180 g
Number of contacts as normally open contact 2
Height 88 mm
Height of sensor 88 mm
Depth 13 mm
Suitable for safety functions Yes
Diameter sensor 0 mm
Width sensor 25 mm
Width 25 mm
Type of electric connection With cable preassembled
Material housing Plastic
Type of control element None
Explosion safety category for dust None
Explosion safety category for gas None
Degree of protection (IP) IP66/IP67
Coating housing Uncoated
Construction type housing Cuboid
Ambient temperature during operating -25 - 85 °C

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.