false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Preventa XCSDMC7912 2 Pole Coded Magnetic Safety Switch 2 NC 2m

Product Type: Guard Switches Mechanical
Mfr Number: XCSDMC7912
Part Number: 2500153472

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
End switch
End switch
Feature Feature details
Type of interface None
Ambient temperature during operating -25 - 85 °C
Depth 7 mm
Length of sensor 51 mm
Height 51 mm
Weight 101 g
Number of contacts as normally closed contact 2
Width sensor 16 mm
Width 16 mm
Degree of protection (IP) IP66/IP67
Material housing Plastic
Type of control element None
Type of electric connection With cable preassembled
Height of sensor 7 mm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.