false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Codedmagnetic Switch Xcsdmp 2 NC + 1 NO 1 NC Staggered 5M

Product Type: Guard Switches Mechanical
Mfr Number: XCSDMP7005
Part Number: 2500153503

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Magnetic proximity switch
Magnetic proximity switch
Feature Feature details
Type of switching output Relay contact
Protected switch distance OFF 20 mm
Protected switch distance ON 8 mm
Min. output current 0 mA
Width sensor 25 mm
Max. output current at protected output 100 mA
Diameter sensor 0 mm
Height of sensor 88 mm
Ambient temperature -25 - 85 °C
Length of sensor 13 mm
Rated supply voltage at AC 60 Hz 0 - 0 V
Rated supply voltage at AC 50 Hz 0 - 0 V
Suitable for safety functions Yes
Rated supply voltage at DC 24 - 24 V
With monitoring function downstream switching devices No
Category according to EN 954-1 1
Number of contact energized outputs with signalling function 0
SIL according to IEC 61508 3
Material housing Plastic
Explosion safety category for gas None
Degree of protection (IP) IP67
Mechanical mounting condition for sensor Not flat
Voltage type DC
Type of actuation Magnet
Type of electric connection Cable
Construction type housing Cuboid
Number of semiconductor outputs with signalling function 0
Performance level acc. EN ISO 13849-1 Level e
Switching distance 20 mm
Number of protected semiconductor outputs 0
Number of protected contact energized outputs 0
Cross-/short circuit identification possible Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.