false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

OS 4-Pole Switch Fuse 20A 142 x 97 x 105mm 800g

Product Type: Switch Fuses
Mfr Number: OS20FB22A1N1
Part Number: 2500374867

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Fuse switch disconnector
Fuse switch disconnector
Feature Feature details
Position control element Front side
Weight 800 g
Depth 105 mm
Max. rated operation voltage Ue AC 690 V
Width 142 mm
Rated short-time withstand current lcw 1 kA
Number of poles 4
Rated operation power at AC-23, 400 V 7.5 kW
Degree of protection (IP), front side IP20
Type of electrical connection of main circuit Bolt connection
Type of control element Long turning handle
Cable entry Bottom
Height 97 mm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.