false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

TeSys Vario Emergency Stop Switch Disconnector 3-Pole 3NO 32A Red/Yellow

Product Type: Switch Disconnects
Mfr Number: VCCF1
Part Number: 2500152868

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Switch disconnector
Switch disconnector
Feature Feature details
Type of control element Door coupling rotary drive
Interlockable No
Version as emergency stop installation Yes
Motor drive integrated No
Version as main switch Yes
Version as safety switch No
Version as maintenance-/service switch No
Suitable for ground mounting No
Suitable for front mounting 4-hole No
Suitable for front mounting centre No
Suitable for distribution board installation No
Suitable for intermediate mounting Yes
Motor drive optional No
Voltage release optional No
Rated permanent current at AC-21, 400 V 32 A
Rated operating voltage 690 V
Max. rated operation voltage Ue AC 690 V
Type of electrical connection of main circuit Screw connection
Degree of protection (IP), front side IP65
Device construction Built-in device fixed built-in technique
Colour control element Red
Rated operation power at AC-3, 400 V 4 kW
Number of auxiliary contacts as normally open contact 0
Number of auxiliary contacts as normally closed contact 0
Rated permanent current Iu 32 A
Conditioned rated short-circuit current Iq 10 kA
Number of poles 3
Number of auxiliary contacts as change-over contact 0
Rated operation power at AC-23, 400 V 11 kW
Rated short-time withstand current lcw 0.384 kA
Version as reversing switch No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.