false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

TeSys Mini-Vario Enclosed Switch Disconnector 16A

Product Type: Enclosed Switch Disconnects
Mfr Number: VBF01GE
Part Number: 2500249890

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Switch disconnector
Switch disconnector
Feature Feature details
Type of control element Short thumb-grip
Rated operating voltage 0 - 0 V
Suitable for intermediate mounting No
Suitable for front mounting 4-hole No
Suitable for distribution board installation No
Version as main switch Yes
Suitable for ground mounting Yes
Suitable for front mounting centre No
Version as safety switch No
Version as maintenance-/service switch No
Motor drive optional No
Version as emergency stop installation No
Motor drive integrated No
Version as reversing switch No
Interlockable No
Rated short-time withstand current lcw 0 kA
Conditioned rated short-circuit current Iq 10 kA
Type of electrical connection of main circuit Screw connection
Degree of protection (IP), front side IP65
Colour control element Black
Rated operation power at AC-3, 400 V 0 kW
Device construction Complete device in housing
Number of poles 3
Number of auxiliary contacts as normally closed contact 0
Number of auxiliary contacts as change-over contact 0
Rated operation power at AC-23, 400 V 4 kW
Number of auxiliary contacts as normally open contact 0
Max. rated operation voltage Ue AC 690 V
Rated permanent current at AC-21, 400 V 0 A
Switching power at 400 V 0 kW
Rated permanent current Iu 16 A
Voltage release optional No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.