false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

IP66 Sheet Steel Enclosure 600 x 350 x 760mm Light Grey 36kg

Product Type: Wall Mount Steel
Mfr Number: 1376500
Part Number: 2500194257

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Enclosure/switchgear cabinet (empty)
Enclosure/switchgear cabinet (empty)
Feature Feature details
Degree of protection (NEMA) 4
Weight 36000 g
Pole fastening Yes
Suitable for outdoor set-up No
Pitched roof No
Wall build in No
Suitable for metrical mounting No
With glazed door No
Floor installation possible No
Tackable Yes
EMC-version No
With mounting plate Yes
With ventilation door No
Mounting plate depth-adjustable No
Wall fastening possible Yes
Depth 350 mm
Height 760 mm
Colour Grey
Surface finishing Primed
Material Steel
Impact strength IK08
Degree of protection (IP) IP66
Material Steel
Colour Light Grey
Number of doors 1
Depth 350 mm
RAL-number 7035
Number of locks 2
Width 600 mm
Height 760 mm
Width 600 mm
With backside door No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.