false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

IP66 Sheet Steel Enclosure 500 x 300 x 500mm Light Grey 19.6kg

Product Type: Wall Mount Steel
Mfr Number: 1350500
Part Number: 2500194205

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Enclosure/switchgear cabinet (empty)
Enclosure/switchgear cabinet (empty)
Feature Feature details
Degree of protection (NEMA) 4
Weight 19600 g
Pole fastening Yes
Suitable for outdoor set-up No
Pitched roof No
Wall build in No
Suitable for metrical mounting No
With glazed door No
Floor installation possible No
Tackable Yes
EMC-version No
With ventilation door No
With mounting plate Yes
Mounting plate depth-adjustable No
Wall fastening possible Yes
Height 500 mm
Depth 300 mm
Colour Grey
Material Steel
Surface finishing Primed
Impact strength IK08
Degree of protection (IP) IP66
Colour Light Grey
Material Steel
Height 500 mm
Number of doors 1
Depth 300 mm
RAL-number 7035
Number of locks 2
Width 500 mm
Width 500 mm
With backside door No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.