false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Standard IP56 Moulded Enclosure 150 x 100 x 60mm Light Grey

Product Type: Enclosures
Mfr Number: NLPE30A
Part Number: 1050151833

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Enclosure/switchgear cabinet (empty)
Enclosure/switchgear cabinet (empty)
Feature Feature details
Colour Grey
Temperature range -15.000 - 60.000
Height 150 mm
Warranty 1
Depth 60 mm
Width 100 mm
RAL-number 7035
Width 100 mm
Depth 60 mm
Height 150 mm
Number of doors 1
Colour Light Grey
Degree of protection (IP) IP56
Impact strength IK09
Material Stainless Steel
In stock Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.