Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
Current CSC Branch
No Locations Found
Invalid search term. Please provide valid search term!!
No Locations Found
All nearby CSC Branches
Ventilator (switchgear cabinet) | |
Mounting method | Screw mounting |
---|---|
Operating voltage at AC 50 Hz | 230 - 230 V |
Suitable for 19 inch rack mounting | Yes |
Operating voltage at DC | 0 - 0 V |
EMC-version | No |
With filter | No |
Wall build in | No |
Roof ventilator | No |
Built as slide-in ventilator | Yes |
Operating voltage at AC 60 Hz | 230 - 230 V |
Height | 44 mm |
Width | 482.6 mm |
---|---|
Voltage type | AC |
Degree of protection (IP) | IP55 |
Colour | Grey |
Depth | 200 mm |
RAL-number | 7035 |
Volume flow, freeblowing | 320 m³/h |
Number of fans | 2 |
Rated power | 0 W |
Air circulator | Yes |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.