false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Sirius-Act Round Indicator Light Plastic Clear

Product Type: Indicator Lights
Mfr Number: 3SU1001-6AA70-0AA0
Part Number: 1051118269

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Front element for indicator light
Front element for indicator light
Feature Feature details
Colour lens Clear
With front ring No
Weight 12 g
Hole diameter 22 mm
Suitable for number of built-in signal lights 1
Length 36.2 mm
Width 29.45 mm
Height opening 11.8 mm
Width opening 29.5 mm
Type of lens High
Material front ring Plastic
Construction type lens Round
Diameter 29.45 mm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.