false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Sirius-Act Mushroom Emergency Stop Pushbutton Key-Op Release SB30 Lock Plastic Red

Product Type: E Stop
Mfr Number: 3SU1000-1HF20-0AA0
Part Number: 1051118229

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Front element for mushroom push-button
Front element for mushroom push-button
Feature Feature details
Material front ring Plastic
Width 40 mm
Diameter 40 mm
Weight 75 g
Height opening 67.1 mm
Width opening 40 mm
Diameter cap 40 mm
Hole diameter 22 mm
Type of button High
Unlocking method Key-release
Construction type lens Round
Colour button Red
Length 93.4 mm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.