false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Sirius-Act 24V AC/DC LED Module Spring-Type Terminal White

Product Type: Accessories
Mfr Number: 3SU1401-1BB60-3AA0
Part Number: 1051118559

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Lamp holder block for control circuit devices
Lamp holder block for control circuit devices
Feature Feature details
Voltage type for actuating AC/DC
With integrated voltage decreasing resistor No
With integrated transformer No
With integrated lamp Yes
Rated voltage Ue at AC 60 Hz 24 V
Rated voltage Ue at DC 24 V
Rated voltage Ue at AC 50 Hz 24 V
Width 9.8 mm
Depth 29.4 mm
Height 36 mm
Weight 12 g
Lamp type LED
Connection type auxiliary circuit Spring clamp connection
Type of lamp LED
Colour lamp White
With integrated diode Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.