false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Splitter 80g 6.1x114.3x112.5mm

Product Type: Network Products
Mfr Number: 1176020000
Part Number: 1050412494

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Isolation amplifier
Isolation amplifier
Feature Feature details
SIL according to IEC 61508 None
Number of input ranges 0 V ... 10 V 1
Number of input ranges 0 mA ... 20 mA 1
Number of input ranges -10 V ... +10 V 1
Number of input ranges -20 mA ... +20 mA 1
Number of input ranges 4 mA ... 20 mA 1
Operation temperature -25 - 70 °C
Rated operation frequency - 100 Hz
Rated supply voltage at AC 0 - 230 V
Rated supply voltage at DC 0 - 24 V
Inherently safe according to EN 60947-5-6 NAMUR No
Galvanic separation between output to output Yes
Galvanic separation between input and output Yes
Galvanic separation between inputs No
Galvanic separation between supply voltage and all other current circuits Yes
Number of output ranges 4 mA ... 20 mA 2
Number of output ranges 20 mA ... 0 mA 1
Number of output ranges 20 mA ... 4 mA 1
Degree of protection (IP) IP20
Height 112.5 mm
Width 6.1 mm
Depth 114.3 mm
Number of channels 1
Power consumption 1.2 W
Switching voltage 24 V
Switching frequency 100 Hz
Number of output ranges 0 mA ... 20 mA 2
Number of output ranges 0 V ... 10 V 2
Number of output ranges 1 V ... 5 V 2
Number of output ranges 0 V ... 5 V 2
Number of output ranges 2 V ... 10 V 2
Number of output ranges -20 mA ... +20 mA 0
Malfunction message output Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.