false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

2kW 15L Unvented Water Heater White

Product Type: Vented & Unvented Water Heaters
Mfr Number: NL15LUWH
Part Number: 1051043908

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Instantaneous water heater
Instantaneous water heater
Feature Feature details
Mounting method Over sink/under sink
Weight 23.3 kg
Nominal content 15 l
Nominal power 2 kW
Max. allowable operating pressure 4.2 bar
Width 310 mm
Depth 280 mm
Height 530 mm
Type Unvented
Degree of protection (IP) IPX4
Power control Electronic
Type of regulation Electronic
Hot tap water connection Internal thread
Cold tap water connection Internal thread
Capacity 15 l

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.