false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

2kW 10L Unvented Water Heater White

Product Type: Vented & Unvented Water Heaters
Mfr Number: NL10LUWH
Part Number: 1051043907

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Instantaneous water heater
Instantaneous water heater
Feature Feature details
Cold tap water connection Internal thread
Nominal content 10 l
Capacity 10 l
Max. allowable operating pressure 4.2 bar
Depth 280 mm
Weight 16.8 kg
Width 310 mm
Type Unvented
Power control Electronic
Height 410 mm
Degree of protection (IP) IPX4
Type of regulation Electronic
Mounting method Over sink/under sink
Hot tap water connection Internal thread
Nominal power 2 kW

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.