false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

1.45kW Eco Energy Saving Fast Dryer White

Product Type: Hand Dryers
Mfr Number: NLEFDW
Part Number: 2500964763

Product Description

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Hand dryer
Hand dryer
Feature Feature details
Type of excitation Approach electronics
Connected load heating element 650 - 750 W
Power rating 1.45 kW
Voltage 220 - 240 V
Sound level (in operation) 70 dB
Height 312 mm
Depth 172 mm
Width 225 mm
Frequency 50 Hz
Material Stainless Steel
Material housing Stainless steel
Colour White
vandal-safe Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day