false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

Protect your account by creating a strong password and updating your password regularly. Click here for more info

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

2kW Convector Heater with Timer 3.7kg 420 x 575 x 200mm White

Product Type: Portable Heaters
Mfr Number: NLH1001A
Part Number: 1051091529

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Convector (electric)
Convector (electric)
Feature Feature details
Colour White/Grey
Width 575 mm
Loading 2 kW
Width 575.00 mm
Height 420 mm
Depth 200 mm
Weight 3.7 kg
Connected load 2 kW
Turbo No
Height 420.00 mm
Warranty 1
Colour White
Timer Yes
Position control panel Side
Model Skirting convector
Mounting method Free standing model
Air exhaust Top
Type Convector
Type of regulation Electronic
With timer Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.