false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

SCHG Ceiling Grid Heater 3kW

Product Type: Overdoor Heaters & Air Curtains
Mfr Number: SCHG-30
Part Number: 2500037556

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Electric air curtain
Electric air curtain
Feature Feature details
Colour White
Max. sound level (at a distance of 3 metres) 56 dB(A)
Width 576 mm
Max. air volume 245 m³/h
Max. mounting height (exhaust height) 3 m
Max. input capacity heating 3 kW
Depth 592 mm
Number of fan settings 1
Connection voltage of heating element(s) 230 V
Height 153 mm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.