false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

FX 2kW Downflow Fan Heater with Pull Cord White

Product Type: Bathroom Heaters & Towel Rails
Mfr Number: FX20V
Part Number: 2500125901

Product Description
My Price
£42.58 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Bathroom fan heater light combination
Bathroom fan heater light combination
Feature Feature details
Model Rectangular
Connected load 2 kW
Weight 1100 g
Height 242 mm
Max. heating power 2000 W
Width 229 mm
Depth 109 mm
Type of heating element Air heater system
Degree of protection (IP) IPX2
Colour White
Nominal voltage 230 - 240 V

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day