false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

150mm Standard Fan White

Product Type: Domestic Fans
Mfr Number: NL883
Part Number: 1000009108

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Wall mounted fan (built-in)
Wall mounted fan (built-in)
Feature Feature details
Operation Mains
Width 218 mm
Length 150 mm
Length 150 mm
Power consumption 25 W
Air volume, unloaded 244.8 m³/h
Height 150 mm
Suitable for transformer control No
With non-return valve No
Warranty 2
Connection voltage 240 V
Electrical power consumption 25 W
Electrical connection Terminals
Louver None
Hygrostat None
Colour White
Colour White
Timer No
Degree of protection (IP) IP44
Height 225 mm
Suitable for electronic control Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.