false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

100mm Standard Fan White

Product Type: Domestic Fans
Mfr Number: NL880
Part Number: 1000009100

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Wall mounted fan (built-in)
Wall mounted fan (built-in)
Feature Feature details
Hygrostat None
Height 100 mm
Warranty 2
Length 100 mm
Air volume, unloaded 86.4 m³/h
Power consumption 16 W
Length 100 mm
Suitable for electronic control Yes
With non-return valve No
Electrical power consumption 16 W
Connection voltage 240 V
Height 154 mm
Electrical connection Terminals
Operation Mains
Louver None
Colour White
Degree of protection (IP) IP44
Timer No
Colour White
Width 154 mm
Suitable for transformer control No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.