false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

100mm Standard Automatic Shutter Fan with Pull Cord & Humidistat White

Product Type: Domestic Fans
Mfr Number: NL880HS
Part Number: 1050151417

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Wall mounted fan (built-in)
Wall mounted fan (built-in)
Feature Feature details
Colour White
Width 154.000 mm
Connection voltage 240 V
Electrical power consumption 16.000 W
Power consumption 16 W
Air volume, unloaded 86.4 m³/h
Height 154.000 mm
With non-return valve No
Suitable for electronic control Yes
Length 100.00 mm
Length 100 mm
Height 100.00 mm
Colour White
Degree of protection (IP) IP44
Timer No
Operation Pull cord
Louver With pull cord
Hygrostat Adjustable
Electrical connection Terminals
Warranty 2
Suitable for transformer control No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day