false (View Projects)
cookie
We have placed cookies on your device to give you the best possible experience. By continuing to browse our site, you agree to our use of cookies. Read our Privacy and Cookies Policy to find out more. Cookies Policy.
We have updated our data protection policies based on new GDPR act. See Details

We are undergoing some maintenance on our website on Saturday 21st July between 2:00pm till 6:00pm, you may encounter some issues during this period. We apologise for any inconvenience.

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Changing your customer account may impact your product pricing and availability. The address you have selected may also be affected on the checkout page

Do you want to proceed with this change?

This account is no longer active, please select an active account.

Choose your Rexeluk division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

Aico Mains Wired Carbon Monoxide Alarm with Battery Backup 230V 126 x 150 x 42mm

Product Type: Domestic Smoke & CO Alarms
Mfr Number: EI261ENRC
Part Number: 2500111571

Product Description

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Carbon monoxide detector
Carbon monoxide detector
Feature Feature details
Current supply primary Mains power supply
Included backup battery rechargeable Yes
Supply voltage 230 V
Weight 330 g
Warranty 5
Depth 125 mm
Loudness 85 dB(A)
Width 155 mm
Material Plastic
Colour White
Mounting method Surface mounting
Backup battery included Lithium
With backup battery Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.