false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Switch Mode Power Supply Unit 3A 24V

Product Type: Power Supplies
Mfr Number: BF362-3
Part Number: 2500274385

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
AC/DC-power supply
AC/DC-power supply
Feature Feature details
Degree of protection (IP) IP30
Output voltage stabilized No
Rated supply voltage at AC 50 Hz 230 - 230 V
Short-circuit-proof No
Secondary voltage adjustable No
Rated supply voltage at AC 60 Hz 230 - 230 V
1st secondary output voltage at DC 24 - 24 V
Max. output current 1 3 A
Height 404 mm
Width 404 mm
Power consumption 187 VA
Voltage type of supply voltage AC V
Depth 110 mm
Modular version No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.