false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

360W MONO PV Solar Module

Product Type: Solar Modules
Mfr Number: LG360Q1C-A5
Part Number: 2500984577

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Photovoltaics module
Photovoltaics module
Feature Feature details
Cell material Mono crystalline
Weight 18.5 kg
Module efficiency factor (STC) 20.8 %
Cable length 1000 mm
MPP power 360 Wp
Number of cells 60
Number of bypass diodes 3
Power tolerance 0 - 3 %
With connection cable Yes
Height 40 mm
Length 1700 mm
MPP-current 9.87 A
Frame colour Black
Open circuit voltage 42.7 V
Warranty 25
MPP-voltage 36.5 V
Short-circuit current 10.79 A
Power 360 Wp
Max. system voltage 1000 V
Width 1016 mm
With frame Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.